TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24156EJW33W45AC2

  • ERIKS:13162572
  • Manufacturer:087796356658
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,288.12/ pieceexcl. VAT

€12,448.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
280 mm
Outer Diameter
460 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Weight
118 kg