TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24156EJW33W45A

  • ERIKS:13162573
  • Manufacturer:087796356603
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7,512.47/ pieceexcl. VAT

€9,090.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
280 mm
Outer Diameter
460 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Weight
118 kg