TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24152EMBW33W45AC3

  • ERIKS:12614051
  • Manufacturer:087796205086
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€8,254.40/ pieceexcl. VAT

€9,987.82incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
260 mm
Outer Diameter
440 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2