






€6,391.20/ pieceexcl. VAT
€7,733.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 241 |
Inner Diameter | 240 mm |
Outer Diameter | 400 mm |
Width | 160 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Weight | 80.5 kg |