TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24144EMBW33C4

  • ERIKS:12844558
  • Manufacturer:087796244122
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,041.73/ pieceexcl. VAT

€9,730.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
220 mm
Outer Diameter
370 mm
Width
150 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
3220 kN
Dynamic load rating
2250 kN