TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24140EMBW33W69C2

  • ERIKS:13162593
  • Manufacturer:087796359468
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,804.79/ pieceexcl. VAT

€7,023.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2930 kN
Dynamic load rating
2030 kN
Weight
52.1 kg