TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24140EMBW33C3

  • ERIKS:11511080
  • Manufacturer:087796197794
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€4,238.71/ pieceexcl. VAT

€5,128.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2930 kN
Dynamic load rating
2030 kN