TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24138EJW33C2

  • ERIKS:12844533
  • Manufacturer:087796032330
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,450.01/ pieceexcl. VAT

€5,384.51incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
190 mm
Outer Diameter
320 mm
Width
128 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2760 kN
Dynamic load rating
1870 kN