TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24130EJW33C2

  • ERIKS:12844500
  • Manufacturer:087796032293
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,127.33/ pieceexcl. VAT

€2,574.07incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
150 mm
Outer Diameter
250 mm
Width
100 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1680 kN
Dynamic load rating
1180 kN