TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24128EJW33C4

  • ERIKS:12844480
  • Manufacturer:087796243965
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,403.99/ pieceexcl. VAT

€1,698.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
85 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1290 kN
Dynamic load rating
894 kN