TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24124EJW33C2

  • ERIKS:12844458
  • Manufacturer:087796257764
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,187.39/ pieceexcl. VAT

€1,436.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
120 mm
Outer Diameter
200 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1080 kN
Dynamic load rating
778 kN