TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24076EMBW33W45AC3

  • ERIKS:12722693
  • Manufacturer:087796032842
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€16,867.32/ pieceexcl. VAT

€20,409.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
380 mm
Outer Diameter
560 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2