TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24076EMBW33W45A

  • ERIKS:12722692
  • Manufacturer:087796032835
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€16,867.32/ pieceexcl. VAT

€20,409.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
380 mm
Outer Diameter
560 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2