TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24068EJW33W45AC3

  • ERIKS:13162612
  • Manufacturer:087796357808
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,169.28/ pieceexcl. VAT

€9,884.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
340 mm
Outer Diameter
520 mm
Width
180 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Weight
137 kg