TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24064EJW33W45AC2

  • ERIKS:13162621
  • Manufacturer:087796357167
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,254.81/ pieceexcl. VAT

€12,408.32incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
320 mm
Outer Diameter
480 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Weight
101 kg