TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24064EJW33W45A

  • ERIKS:13162622
  • Manufacturer:087796357402
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7,488.15/ pieceexcl. VAT

€9,060.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
320 mm
Outer Diameter
480 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Weight
101 kg