TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24060EMBW33W45A

  • ERIKS:12614020
  • Manufacturer:087796032804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€6,941.32/ pieceexcl. VAT

€8,399.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
300 mm
Outer Diameter
460 mm
Width
160 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2