TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24056EMBW33C2

  • ERIKS:12844408
  • Manufacturer:087796047648
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,817.41/ pieceexcl. VAT

€10,669.07incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2