TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24056EJW33C4

  • ERIKS:13162636
  • Manufacturer:087796228719
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,445.95/ pieceexcl. VAT

€6,589.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Weight
68 kg