TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24056EJW33

  • ERIKS:13162639
  • Manufacturer:087796224407
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,365.45/ pieceexcl. VAT

€6,492.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Weight
68 kg