TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24052EMBW33

  • ERIKS:12614013
  • Manufacturer:087796032767
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€5,988.06/ pieceexcl. VAT

€7,245.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
140 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2