TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24044EMBW33C08C3

  • ERIKS:12614005
  • Manufacturer:087796315792
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy.
Save to list

€3,511.45/ pieceexcl. VAT

€4,248.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2720 kN
Dynamic load rating
1720 kN