TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24044EMBW33C08

  • ERIKS:12614004
  • Manufacturer:087796191419
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy.
Save to list

€3,511.45/ pieceexcl. VAT

€4,248.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2720 kN
Dynamic load rating
1720 kN