






€3,511.45/ pieceexcl. VAT
€4,248.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 240 |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 118 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2720 kN |
Dynamic load rating | 1720 kN |