TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24040EMW33C3

  • ERIKS:12614000
  • Manufacturer:087796290358
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€2,681.39/ pieceexcl. VAT

€3,244.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
200 mm
Outer Diameter
310 mm
Width
109 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2460 kN
Dynamic load rating
1560 kN