TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24038EJW33

  • ERIKS:12613991
  • Manufacturer:087796193826
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,910.21/ pieceexcl. VAT

€2,311.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
190 mm
Outer Diameter
290 mm
Width
100 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2100 kN
Dynamic load rating
1330 kN