TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24036EJW33C3

  • ERIKS:11513041
  • Manufacturer:087796161092
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,680.44/ pieceexcl. VAT

€2,033.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
180 mm
Outer Diameter
280 mm
Width
100 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2040 kN
Dynamic load rating
1320 kN