TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24034EJW841C4

  • ERIKS:12844284
  • Manufacturer:087796222540
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,408.25/ pieceexcl. VAT

€1,703.98incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
170 mm
Outer Diameter
260 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1570 kN
Dynamic load rating
1030 kN