TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24032EJW33

  • ERIKS:11513021
  • Manufacturer:087796153745
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,134.03/ pieceexcl. VAT

€1,372.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1410 kN
Dynamic load rating
914 kN