






€1,256.40/ pieceexcl. VAT
€1,520.24incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 240 |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 75 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1240 kN |
Dynamic load rating | 808 kN |
Weight | 10.2 kg |