TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24030EJW33W89C3

  • ERIKS:12613984
  • Manufacturer:087796301917
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring. Inner ring with lubrication holes and lubrication groove.
Save to list

€1,062.72/ pieceexcl. VAT

€1,285.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
75 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1240 kN
Dynamic load rating
808 kN