TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24028EJW841

  • ERIKS:12613982
  • Manufacturer:087796315082
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Outer ring with no lubrication hole.
Save to list

€933.52/ pieceexcl. VAT

€1,129.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
140 mm
Outer Diameter
210 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1060 kN
Dynamic load rating
702 kN