TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24026EJW33W89C3

  • ERIKS:12613978
  • Manufacturer:087796244344
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring. Inner ring with lubrication holes and lubrication groove.
Save to list

€786.94/ pieceexcl. VAT

€952.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
966 kN
Dynamic load rating
664 kN