TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24026EJW33W89

  • ERIKS:12613977
  • Manufacturer:087796267435
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring. Inner ring with lubrication holes and lubrication groove.
Save to list

€786.94/ pieceexcl. VAT

€952.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
966 kN
Dynamic load rating
664 kN