TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24026EJW33C4

  • ERIKS:12844194
  • Manufacturer:087796153332
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€786.94/ pieceexcl. VAT

€952.20incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
130 mm
Outer Diameter
200 mm
Width
69 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
966 kN
Dynamic load rating
664 kN