TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24024EJW841C4

  • ERIKS:12844188
  • Manufacturer:087796175860
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€663.93/ pieceexcl. VAT

€803.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
762 kN
Dynamic load rating
523 kN