TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24022EJW33C3

  • ERIKS:12613970
  • Manufacturer:087796252783
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€643.74/ pieceexcl. VAT

€778.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
706 kN
Dynamic load rating
493 kN