TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24020EJW841C3

  • ERIKS:12613968
  • Manufacturer:087796267688
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Outer ring with no lubrication hole.
Save to list

€648.13/ pieceexcl. VAT

€784.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
240
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
50 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
506 kN
Dynamic load rating
352 kN