TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23992YMBW507C08C3

  • ERIKS:14200605
  • Manufacturer:087796199569
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€13,736.68/ pieceexcl. VAT

€16,621.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
460 mm
Outer Diameter
620 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2