TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23988EMBW33W45A

  • ERIKS:12722642
  • Manufacturer:087796047563
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,865.92/ pieceexcl. VAT

€13,147.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
440 mm
Outer Diameter
600 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2