TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23976EMBW507C08C2

  • ERIKS:12722629
  • Manufacturer:087796315464
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,236.56/ pieceexcl. VAT

€12,386.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
380 mm
Outer Diameter
520 mm
Width
106 mm
Bore
Cylindrical bore
Internal clearance
C2
Cage
Brass
With sealing
No
Number of rows
2