TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23960EMBW509C08C3

  • ERIKS:12844147
  • Manufacturer:087796044647
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,302.34/ pieceexcl. VAT

€7,625.83incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
300 mm
Outer Diameter
420 mm
Width
90 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2