TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23956EMBW33

  • ERIKS:12722607
  • Manufacturer:087796236455
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,778.03/ pieceexcl. VAT

€4,571.42incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
280 mm
Outer Diameter
380 mm
Width
75 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2