TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23952EMW33C3

  • ERIKS:12613955
  • Manufacturer:087796188778
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€3,442.14/ pieceexcl. VAT

€4,164.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
260 mm
Outer Diameter
360 mm
Width
75 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1860 kN
Dynamic load rating
1120 kN