TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23944EMW509C08C4

  • ERIKS:13162660
  • Manufacturer:087796304208
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,399.97/ pieceexcl. VAT

€4,113.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
220 mm
Outer Diameter
300 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1210 kN
Dynamic load rating
739 kN
Weight
12 kg