TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23940EMW509C08C3

  • ERIKS:12844088
  • Manufacturer:087796032095
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,081.06/ pieceexcl. VAT

€3,728.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
200 mm
Outer Diameter
280 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1130 kN
Dynamic load rating
712 kN