






€3,081.06/ pieceexcl. VAT
€3,728.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 239 |
Inner Diameter | 200 mm |
Outer Diameter | 280 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1130 kN |
Dynamic load rating | 712 kN |
Weight | 11 kg |