TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23938EMW33W89C3

  • ERIKS:12844078
  • Manufacturer:087796243415
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,943.03/ pieceexcl. VAT

€3,561.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
190 mm
Outer Diameter
260 mm
Width
52 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
964 kN
Dynamic load rating
589 kN