






€2,255.19/ pieceexcl. VAT
€2,728.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 239 |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 964 kN |
Dynamic load rating | 589 kN |
Weight | 8 kg |