TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 23936EMW33C3

  • ERIKS:13162663
  • Manufacturer:087796312586
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,133.55/ pieceexcl. VAT

€2,581.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
239
Inner Diameter
180 mm
Outer Diameter
250 mm
Width
52 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
907 kN
Dynamic load rating
572 kN
Weight
7.6 kg